Zoro Homepage

MANUAL BIN COMPACTOR 15X13

  • Mfr # MBC-1513-14

  • Zoro # G316383771


product price: $84.85
/ea
Sold in multiples of 9 for $763.65
Free Shipping & Returns

Key Features

Color
Gray
Includes
14 in max compression depth
Overall Height
15 in
Length
36.25 in
Overall Width
13.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBC-1513-14
Zoro #
G316383771
UPC #
691215378963
Country of Origin
China

Dimensions

Overall Height
15 in
Length
36.25 in
Overall Width
13.75 in

Details

Color
Gray
Includes
14 in max compression depth
Finish
Powder Coat
Material
Steel

Description

You missed trash day and your bin is overflowing; what do you do? Scenarios and ideas abound, but none will be necessary. Why? Because you have the trash bin compactor, thats why. With a simple lever style design, compressing items within the bin is quick and easy. Simply secure the compactor under your bins lid hinges. With the compression plate positioned above your open bin, pull down on the lever. The pressure of the compactor will make that extra space you were so desperate for! After each use the compactor can hang directly on the bin for simple storage.


  • For use with 64 and 95 gallon trash bins
  • 14" max compression depth
  • Leverage based design
  • Built of powder coated steel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.