Zoro Homepage

Manual Carousel, 6000 lb. Capacity, 40"

  • Mfr # CA-40-6

  • Zoro # G1740702


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
6000
Top Inside Dia.
36.5
Height
0.19 in
Color
Blue
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA-40-6
Zoro #
G1740702
UPC #
691215009973
Country of Origin
China

Dimensions

Top Inside Dia.
36.5
Height
0.19 in

Details

Item
Manual Carousel,6000 lb. Capacity,40"
Load Capacity
6000
Color
Blue
Material
Steel
Finish
Powder Coat
Product Type
Manual Carousel,6000 lb. Capacity,40"

Description

Manual Carousel,6000 lb. Capacity,40 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.