Zoro Homepage

MANUAL CARTON/BOX STAPLER 2000 PCS 5/8IN

  • Mfr # STAPLE-BX-58

  • Zoro # G301793707


product price: $19.49
/ea
Sold in multiples of 3 for $58.47

Key Features

Color
Copper
Height
6
Length
11
Width
7
Features
Staples for the carton and box stapler. Contains 2,000 staples per box. Manually operated stapler to close/seal cardboard boxes. Lightweight and easy to operate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STAPLE-BX-58
Zoro #
G301793707
UPC #
691215079020
Country of Origin
China

Dimensions

Height
6
Length
11
Width
7
Depth
11
Size
11 x 7 x 6
Overall Height
6
Overall Width
7
Overall Length
11

Details

Color
Copper
Features
Staples for the carton and box stapler. Contains 2,000 staples per box. Manually operated stapler to close/seal cardboard boxes. Lightweight and easy to operate
For Use With
STAPLE-58
Material
Steel
Weight
4
Application
Staples are perfect for use in the shipping and handling departments.

Description

Staples are perfect for use in the shipping and handling departments. The sturdy construction is a benefit for long term stability. Compact and easy to install for immediate use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.