Zoro Homepage

Manual Carton/Box Stapler, 5/8", PK100

  • Mfr # STAPLE-58

  • Zoro # G5203129


product price: $166.99
/pk 100, $1.67/ea
Free Shipping & Returns

Key Features

Stapling Position
Bottom
Staple Capacity
100
Width
4.125"
Tool Weight
6 lbs.
Length
17.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STAPLE-58
Zoro #
G5203129
UPC #
691215079044
Country of Origin
China

Dimensions

Width
4.125"
Length
17.5"
Height
10.5"

Details

Item
Manual Carton Stapler
Stapling Position
Bottom
Staple Capacity
100
Tool Weight
6 lbs.
Housing Material
Steel
Color
Blue/Black

Description

Manual Carton/Box Stapler,5/8 In.,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.