Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Chain Hoist, 3K, 20 ft.

  • Mfr # HCH-3-20

  • Zoro # G5020648


product price: $264.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
3000 lbs
Hoist Lift
Manual Chain Hoist
Hoist Mount
Hook
Housing Length
7 in
Housing Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCH-3-20
Zoro #
G5020648
UPC #
691215111195
Country of Origin
China

Dimensions

Housing Length
7 in
Housing Width
11 in
Housing Depth
14 in

Details

Load Capacity
3000 lbs
Hoist Lift
Manual Chain Hoist
Hoist Mount
Hook
Item
Manual Chain Hoist,3K,20 ft.
Standards
ANSI B30.16-2003
Brake
Disc brake
Application
Compact design and low headroom allow installation in confined areas.
Finish
Painted

Description

Manual Chain Hoist,3K,20 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.