Zoro Homepage

Manual Cylinder Lifter, 10" dia.

  • Mfr # CYL-M-10

  • Zoro # G1742017


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Yellow
Overall Length
13.25
Length
13.25
Overall Width
21.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CYL-M-10
Zoro #
G1742017
UPC #
691215134262
Country of Origin
United States

Dimensions

Overall Length
13.25
Length
13.25
Overall Width
21.25
Overall Height
1.25
Width
21.25
Height
1.25
Size
13.25 x 21.25 x 1.25
Depth
13.25

Details

Item
Manual Cylinder Lifter,10" dia.
Material
Steel
Color
Yellow
Finish
Powder Coat
Application
Manual Cylinder Lifters are easy to use and allow for safely lifting cylinders. The pivoting design grabs and squeezes the cylinder when lifted.
Weight
7
Features
Steel construction and powder coat finish for strength and durability. Safely lifts cylinders in order to be easy-to-use. Pivoting design grabs and squeezes cylinder when lifted. Includes rubber-coated center and handle holes
Capacity
200

Description

Manual Cylinder Lifter,10 In. dia.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.