Zoro Homepage

Manual Drum Carrier / Rotator

  • Mfr # DCR-110-55

  • Zoro # G0982235


product price: $609.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Material
Steel
Depth
36.5
Capacity
800
Overall Length
36.5
Overall Height
42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCR-110-55
Zoro #
G0982235
UPC #
691215012775
Country of Origin
China

Dimensions

Depth
36.5
Overall Length
36.5
Overall Height
42
Overall Width
34.5
Width
34.5
Length
36.5
Height
42

Details

Item
Manual Drum Carrier / Rotator
Material
Steel
Capacity
800
Closure Type
Drum Carrier
Color
Yellow
Finish
Powder Coat
Accessory Type
Manual Drum Carrier / Rotator
Powered By
Manual

Description

Manual Drum Carrier / Rotator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.