Zoro Homepage

Manual Drum Deheader, Blade, Standard

  • Mfr # DD-10

  • Zoro # G5440088


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Depth
21
Overall Length
21
Overall Height
5.25
Overall Width
6.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD-10
Zoro #
G5440088
UPC #
691215101592
Country of Origin
China

Dimensions

Depth
21
Overall Length
21
Overall Height
5.25
Overall Width
6.5
Height
5.25
Width
6.5
Length
21

Details

Item
Manual Drum Deheader,Blade,Standard
Material
Steel
Color
Blue
Finish
Painted
Powered By
Manual

Description

Manual Drum Deheader,Blade,Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.