Zoro Homepage

Manual Hand Winch, 600 lb.

  • Mfr # HWG-600

  • Zoro # G5438870


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Overall Width
7.875 in
Overall Height
7.875 in
Frame Material
Steel
Includes
Handle
Frame Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HWG-600
Zoro #
G5438870
UPC #
691215077248
Country of Origin
China

Dimensions

Overall Width
7.875 in
Overall Height
7.875 in
Overall Length
9.5 in

Details

Item
Manual Hand Winch,600 lb.
Frame Material
Steel
Includes
Handle
Frame Color
Orange

Description

Manual Hand Winch,600 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.