Zoro Homepage

Manual Hand Winch Stacker, 770 lb.

  • Mfr # VWS-770-AA

  • Zoro # G7748523


product price: $1,400.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Overall Height
78.1875
Overall Length
47
Overall Width
42.25
Material
Steel
Color
Black / Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VWS-770-AA
Zoro #
G7748523
UPC #
-
Country of Origin
China

Dimensions

Overall Height
78.1875
Overall Length
47
Overall Width
42.25
Platform Length
47"
Lifting Height Max.
59 in
Fork Length
30 in
Length
47
Width
42.25
Height
78.1875
Depth
47
Size
47 x 42.25 x 78.1875

Details

Material
Steel
Color
Black / Yellow
Load Capacity
770 lb
Item
Manual Hand Winch Stacker
Assembled
Yes
Includes
Steel Stacker with Adjustable Manual Hand Winch
Frame Material
Steel
Weight
293
Features
Manual stacker is maintenance free and easy to use. Includes a heavy-duty mast and a winch design for easier and safer lifting. The lift and lower is a steel cable mechanism for simple use. Features adjustable forks and legs more than one application
Application
Ideal for use in various workstation and workplace applications.

Description

Manual Hand Winch Stacker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.