Zoro Homepage

MANUAL HYDRAULIC JACK 15K CAPACITY

  • Mfr # FORK-J-HD

  • Zoro # G401795434


product price: $866.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Lifting Capacity
7.5 tons
Lifting Height Max.
16.5 in
Lifting Height Min.
2.5 in
Application
Manual Hydraulic Fork Truck Jack Designed to raise your fork truck for maintenance.
Size
29 x 10 x 26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FORK-J-HD
Zoro #
G401795434
UPC #
691215350617
Country of Origin
China

Dimensions

Lifting Height Max.
16.5 in
Lifting Height Min.
2.5 in
Size
29 x 10 x 26
Width
10
Overall Length
29
Depth
29
Height
26
Overall Width
10
Length
29
Overall Height
26

Details

Lifting Capacity
7.5 tons
Application
Manual Hydraulic Fork Truck Jack Designed to raise your fork truck for maintenance.
Weight
157
Material
Steel
Capacity
14 ton
Color
Gray
Finish
Powder Coat
Features
Perfect for maintenance areas. Large capacity for lifting heavy equipment. Simple hand pump function. Steel casters for maneuvering

Description

Manual Hydraulic Fork Truck Jack; designed to raise your fork trucks and other heavy equipment. Strong construction features high-quality rugged steel. With a hand pump lever to lift and lower, the maximum lifting range provides ample room needed to perform a variety of repairs. The removable handle and compact size makes the unit simple to transport. Powder coated gray for a baked in finish for added toughness.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.