Zoro Homepage

Manual Lever Action Drum, Pail Pump, 10 oz

  • Mfr # VLDP

  • Zoro # G5435477


product price: $115.99
/ea
Free Shipping & Returns

Key Features

For Use With
Viscous Fluids
Housing Material
Polypropylene
Includes
35" Long Dip Tube
Housing Material - Pumps
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VLDP
Zoro #
G5435477
UPC #
691215045636
Country of Origin
China

Details

Item
Manual Lever Action Drum,Pail Pump,10 oz
For Use With
Viscous Fluids
Housing Material
Polypropylene
Includes
35" Long Dip Tube
Housing Material - Pumps
Polypropylene

Description

Manual Lever Action Drum,Pail Pump,10 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.