Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Overhead Pail Dispenser, 200 lb.

  • Mfr # PCT-5

  • Zoro # G5437525


product price: $448.39
/ea
Free Shipping & Returns

Key Features

Color
Blue / Yellow
Includes
Adjustable Upper Bail
Standards
ANSI B30.20
Wheel Material
Steel
Overall Height (In.)
20.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCT-5
Zoro #
G5437525
UPC #
691215090773
Country of Origin
United States

Dimensions

Overall Height (In.)
20.625 in

Details

Color
Blue / Yellow
Includes
Adjustable Upper Bail
Load Capacity
200 lb.
Standards
ANSI B30.20
Item
Manual Overhead Pail Dispenser,200 lb.
Wheel Material
Steel

Description

Manual Overhead Pail Dispenser,200 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.