Zoro Homepage

Manual Pallet Probe Strapping Cart

  • Mfr # STRAP-P2

  • Zoro # G5435967


product price: $593.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Tool Weight
79
Height
42.5
Color
Blue/Yellow
Width
30.5
Primary Application
The manual pallet probe strapping cart is a quick and simple answer to a long time dilemma - getting poly strapping through your pallet.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STRAP-P2
Zoro #
G5435967
UPC #
691215037884
Country of Origin
China

Dimensions

Height
42.5
Width
30.5
Overall Length
25.375
Length
25.375

Details

Item
Manual Pallet Probe Strapping Cart
Tool Weight
79
Color
Blue/Yellow
Primary Application
The manual pallet probe strapping cart is a quick and simple answer to a long time dilemma - getting poly strapping through your pallet.
Features
Poly strapping through your pallet is quick and simple. Increases productivity and requires low maintenance. Roll cart probe into pallet along center string. Strapping arm protrudes out allowing the strapping over pallet

Description

Manual Pallet Probe Strapping Cart

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.