Manual Portable Drum Lifter/Transporter
Mfr # DRUM-LRT
Zoro # G5582127
product price: $3,282.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
Key Features
Material
Steel
Color
Yellow/Black
Finish
Powder Coat
Length
52
Overall Width
33
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DRUM-LRT
Zoro #
G5582127
UPC #
691215015547
Country of Origin
China
Dimensions
Length
52
Overall Width
33
Overall Length
52
Width
33
Height
85.4375
Overall Height
85.4375
Details
Item
Manual Portable Drum Lifter/Transporter
Material
Steel
Color
Yellow/Black
Finish
Powder Coat
Description
Manual Portable Drum Lifter/Transporter
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.