Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Tilt Master, 2200 lb.

  • Mfr # TM-22-M

  • Zoro # G5580121


product price: $2,349.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
46
Overall Length
52
Overall Width
25.25
Material
Steel
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM-22-M
Zoro #
G5580121
UPC #
691215042239
Country of Origin
China

Dimensions

Overall Height
46
Overall Length
52
Overall Width
25.25
Platform Length
52"
Fork Length
31.5 in
Fork Width
6.25 in
Length
52
Height
46

Details

Material
Steel
Color
Yellow
Load Capacity
2200 lb
Item
Manual Tilt Master,2200 lb.
Assembled
Yes
Features
Will function as a transporter by moving completed products from work station to work station without waiting for a fork truck. Two swivel casters provide smooth and efficient mobility. 90 Degrees tilt angle allows for better ergonomic access. Ergonomic push handle folds down when not needed for better access
Number of Wheels
4
Includes
(1) Steel Tilt Master Manual
Power Source
Manual

Description

Manual Tilt Master,2200 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.