Zoro Homepage

Manual Trolley, 300 lb. Capacity

  • Mfr # QIT-03

  • Zoro # G1750012


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
300 lbs
Hoist Lift
Quick Install Manual Trollies
Hoist Mount
I-Beam
Housing Length
10.25 in
Housing Width
11.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QIT-03
Zoro #
G1750012
UPC #
691215119610
Country of Origin
China

Dimensions

Housing Length
10.25 in
Housing Width
11.75 in
Housing Depth
6.75 in

Details

Load Capacity
300 lbs
Hoist Lift
Quick Install Manual Trollies
Hoist Mount
I-Beam
Item
Manual Trolley,300 lb. Capacity
Application
This quick install manual trolley is dependable, easy and safe to use.
Finish
Painted

Description

Manual Trolley,300 lb. Capacity

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.