Mechanical Furniture & Crate Mover 4000lb Poly-On-Steel 26 1/4 x 2 1/4, PR
Mfr # MFM-4000
Zoro # G1748813
product price:Â $1,039.99
/pr
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
Key Features
Overall Height
49.25
Overall Length
15
Overall Width
26.75
Material
Steel
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MFM-4000
Zoro #
G1748813
UPC #
691215028240
Country of Origin
China
Dimensions
Overall Height
49.25
Overall Length
15
Overall Width
26.75
Noseplate Width
23.25 in
Details
Material
Steel
Color
Yellow
Load Capacity
4000 lb
Item
Furniture/Crate Movers Hydraulic,4K,PR
Includes
(1) Furniture and Crate overs; (4) Swivel Casters
Features
Move bulky items vending machines
Assembled
Yes
Description
Furniture/Crate Movers Hydraulic,4K,PR, 1 Pair
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.