Zoro Homepage

Mechanical Machinery Jack, 1.5 Ton

  • Mfr # MMJ-3

  • Zoro # G5044317


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Base Size (In.)
4 in L; 4.3125 in W
Application
Mechanical Machinery Jacks are good for repairing vehicles, lifting trucks, railway maintenance, construction, mining, and agriculture.
Standards
OSHA
Includes
Folding Handle, Two Carrying Handles and a Large Base Plate
Length
13.1875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMJ-3
Zoro #
G5044317
UPC #
691215089951
Country of Origin
China

Dimensions

Base Size (In.)
4 in L; 4.3125 in W
Length
13.1875
Depth
13.1875
Overall Width
10.9375
Height
35.4375
Overall Height
35.4375
Width
10.9375
Overall Length
13.1875
Size
13.1875 x 10.9375 x 35.4375
Extended Height
35 7/16 in
Chassis Width
4 in
Minimum Height
23 5/8 in

Description

Mechanical Machinery Jack,1.5 Ton, Jack Type Mechanical Machinery, Load Capacity 1.5 ton, Minimum Height 23 5/8 in, For Lifting Vehicles, Lifting Trucks, Railway Maintenance, Chassis Width 4 in, Extended Height 35 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.