Zoro Homepage

Mechanical Screw Jack, 6000 lb.

  • Mfr # MSJ-3

  • Zoro # G5044125


product price: $78.35
/ea
Free Shipping & Returns

Key Features

Base Size (In.)
3.6875 in L; 3.6875 in W
Application
The mechanical screw jack is ideal for the manufacturing and maintenance industries.
Overall Length
5.8125
Overall Height
20.625
Depth
5.8125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSJ-3
Zoro #
G5044125
UPC #
691215090186
Country of Origin
China

Dimensions

Base Size (In.)
3.6875 in L; 3.6875 in W
Overall Length
5.8125
Overall Height
20.625
Depth
5.8125
Length
5.8125
Size
5.8125 x 3.6875 x 20.625
Height
20.625
Overall Width
3.6875
Width
3.6875

Details

Item
Mechanical Screw Jack,6000 lb.
Application
The mechanical screw jack is ideal for the manufacturing and maintenance industries.
Features
Mechanical screw jack is for loading dock equipment for ideal operation. Acme thread post that supports the load is for maximum efficiency. No seals will leak and will not drift down even after an extended period of time. Use in industrial applications for optimal results
Material
Steel
Color
Green
Capacity
3 ton
Weight
12

Description

Mechanical Screw Jack,6000 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.