Zoro Homepage
This item is Discontinued.
Vestil Medium Cantilever One Sided Upright MU-C-8-18

Medium Cantilever One Sided Upright (Discontinued)

  • Mfr # MU-C-8-18
  • Zoro # G5217530
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MU-C-8-18
Zoro #
G5217530
UPC #
691215056380
Country of Origin
China

Dimensions

Overall Height
96
Overall Width
8.75
Overall Length
31
Width
8.75
Length
31
Depth
31
Height
96
Size
31 x 8.75 x 96

Details

Material
Steel
Color
Blue
For Use With
MSA-C-18, MIA-C-18, MB-C-8-36, MB-C-8-48, MB-C-8-60, MB-C-8-72, MB-C-8-96
Item
MediumDuty Cantilever Racking
Application
Store bar stock, pipe, tubing, lumber and other light hard-to-stock items that must be kept off the floor.
Net Weight
155
Capacity
6300
Features
Ideal for manual loading and easy forklift accessibility. Store items that must be kept off the floor. Arms are adjustable up and down the full length of the upright. Features lips to prevent product from falling off

Description

Medium Cantilever - One Sided Upright

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.