Zoro Homepage

Medium Duty Low Profil Hopper 1.5 Cubic Yard Black Semi Gloss

  • Mfr # H-150-MD-BLK-SG

  • Zoro # G1747510


product price: $1,380.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Outside Width
51"
Material
Steel
Load Capacity
4000 lb
Assembled
Yes
Platform Length
56.5625"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-150-MD-BLK-SG
Zoro #
G1747510
UPC #
691215227988
Country of Origin
United States

Dimensions

Outside Width
51"
Platform Length
56.5625"
Overall Height
38-5/8"
Overall Width
51"
Fork Pocket Width
7 in
Fork Pocket Height
2 in
Overall Length
59-9/16"
Fork Pocket Depth
22 in
Lip Height
26-15/16 in

Details

Material
Steel
Color
Semi Gloss Black
Load Capacity
4000 lb
Item
Self Dumping Hoppers
Assembled
Yes
Hopper Base
Low Profile
Dump Angle
90 Degrees
Hopper Release
Cable Release
Volume Capacity
1.5 yd³
Container Material - Hoppers and Cube Trucks
10 ga. Steel
Includes
Safety Restraint
Application
Perfect for fitting in low-height areas

Description

Item Low Profile Hopper,Md,1.5 cu. yd.,4K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.