Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medium Duty Low Profil Hopper 1.5 Cubic Yard Silver Lining

  • Mfr # H-150-MD-SL

  • Zoro # G1747492


product price: $1,380.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Outside Width
51"
Material
Steel
Load Capacity
4000 lb
Assembled
Yes
Platform Length
56.5625"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-150-MD-SL
Zoro #
G1747492
UPC #
691215228053
Country of Origin
United States

Dimensions

Outside Width
51"
Platform Length
56.5625"
Fork Pocket Height
2 in
Fork Pocket Width
7 in
Overall Height
38-5/8"
Overall Length
59-9/16"
Fork Pocket Depth
22 in
Overall Width
51"
Lip Height
26-15/16 in

Details

Material
Steel
Color
Silver Lining
Load Capacity
4000 lb
Item
Self Dumping Hoppers
Assembled
Yes
Hopper Base
Low Profile
Container Material - Hoppers and Cube Trucks
10 ga. Steel
Volume Capacity
1.5 yd³
Dump Angle
90 Degrees
Includes
Safety Restraint
Hopper Release
Cable Release
Application
Perfect for fitting in low-height areas

Description

Item Low Profile Hopper,Md,1.5 cu. yd.,4K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.