Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medium Duty Low Profil Hopper 1.5 Cubic Yard White

  • Mfr # H-150-MD-WHT

  • Zoro # G4987109


product price: $1,380.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Outside Width
51"
Material
Steel
Load Capacity
4000 lb
Assembled
Yes
Platform Length
56.5625"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-150-MD-WHT
Zoro #
G4987109
UPC #
691215081924
Country of Origin
United States

Dimensions

Outside Width
51"
Platform Length
56.5625"
Fork Pocket Height
2 in
Overall Width
51"
Fork Pocket Width
7 in
Overall Height
38-5/8"
Overall Length
59-9/16"
Fork Pocket Depth
22 in
Lip Height
26-15/16 in

Details

Material
Steel
Color
White
Load Capacity
4000 lb
Item
Self Dumping Hoppers
Assembled
Yes
Includes
Safety Restraint
Hopper Base
Low Profile
Dump Angle
90 Degrees
Hopper Release
Cable Release
Container Material - Hoppers and Cube Trucks
10 ga. Steel
Volume Capacity
1.5 yd³
Application
Perfect for fitting in low-height areas

Description

Item Self Dumping Hopper,MD,1.5 cu. yd.,White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.