Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medium Duty Low Profile Hopper 1 Cubic Yard Black Semi Gloss

  • Mfr # H-100-MD-BLK-SG

  • Zoro # G1747188


product price: $1,063.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Outside Width
51"
Material
Steel
Assembled
Yes
Platform Length
51.1875"
Includes
Safety Restraint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-100-MD-BLK-SG
Zoro #
G1747188
UPC #
691215227698
Country of Origin
United States

Dimensions

Outside Width
51"
Platform Length
51.1875"
Overall Width
51"
Overall Length
51-3/16"
Fork Pocket Depth
22 in
Fork Pocket Height
2 in
Overall Height
28-1/8"
Fork Pocket Width
7 in
Lip Height
20-9/16 in

Details

Material
Steel
Color
Semi Gloss Black
Load Capacity
4000 lb
Item
Self Dumping Hopper
Assembled
Yes
Includes
Safety Restraint
Container Material - Hoppers and Cube Trucks
10 ga. Steel
Dump Angle
90 Degrees
Hopper Base
Low Profile
Volume Capacity
1 yd³
Application
Perfect for fitting in low-height areas

Description

Item Low Profile Hopper,Md,1 cu. yd.,4K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.