Medium Duty Low Profile Hopper 1 Cubic Yard Gray
Mfr # H-100-MD-GY-SG
Zoro # G4987337
product price: $1,064.99
/eaKey Features
Outside Width
51"
Material
Steel
Assembled
Yes
Platform Length
51.1875"
Volume Capacity
1 yd³
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H-100-MD-GY-SG
Zoro #
G4987337
UPC #
691215081870
Country of Origin
United States
Dimensions
Outside Width
51"
Platform Length
51.1875"
Overall Length
51-3/16"
Fork Pocket Depth
22 in
Fork Pocket Height
2 in
Overall Width
51"
Overall Height
28-1/8"
Fork Pocket Width
7 in
Lip Height
20-9/16 in
Details
Material
Steel
Color
Battleship Gray
Load Capacity
4000 lb
Item
Self Dumping Hopper
Assembled
Yes
Volume Capacity
1 yd³
Hopper Base
Low Profile
Container Material - Hoppers and Cube Trucks
10 ga. Steel
Includes
Safety Restraint
Dump Angle
90 Degrees
Application
Perfect for fitting in low-height areas
Description
Item Self Dumping Hopper,MD,1 cu. yd.,Gray
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.