Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medium Duty Low Profile Hopper .25 Cubic Yard Orange

  • Mfr # H-25-MD-ORG-C

  • Zoro # G4986935


product price: $821.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Outside Width
27"
Material
Steel
Assembled
Yes
Platform Length
46.125"
Dump Angle
90 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-25-MD-ORG-C
Zoro #
G4986935
UPC #
691215081788
Country of Origin
United States

Dimensions

Outside Width
27"
Platform Length
46.125"
Overall Height
21-3/8"
Fork Pocket Height
2 in
Overall Width
27"
Fork Pocket Width
7 in
Fork Pocket Depth
22 in
Overall Length
46-1/8"
Lip Height
14-9/16 in

Details

Material
Steel
Color
ORANGE
Load Capacity
4000 lb
Item
Self Dumping Hopper
Assembled
Yes
Dump Angle
90 Degrees
Container Material - Hoppers and Cube Trucks
10 ga. Steel
Hopper Base
Low Profile
Includes
Safety Restraint
Volume Capacity
0.25 yd³
Application
Perfect for fitting in low-height areas

Description

Item Self Dumping Hopper,MD,.25 cu. yd.,Org

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.