Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medium Duty Self-Dump Hopper 3 Cubic Yard 4000 lb Orange

  • Mfr # D-300-MD-ORG-C

  • Zoro # G4989321


product price: $1,849.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Outside Width
81.75"
Material
Steel
Assembled
Yes
Platform Length
68.625"
Standards
OSHA: 29 CFR 1910.178(m)(5)(iii)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-300-MD-ORG-C
Zoro #
G4989321
UPC #
691215080859
Country of Origin
United States

Dimensions

Outside Width
81.75"
Platform Length
68.625"
Fork Pocket Height
2-1/2 in
Overall Height
51-13/16"
Overall Length
68-5/8"
Overall Width
81-3/4"
Fork Pocket Width
7-1/2 in
Lip Height
51-13/16 in

Details

Material
Steel
Color
Orange
Load Capacity
4000 lb
Item
Self Dumping Hopper
Assembled
Yes
Standards
OSHA: 29 CFR 1910.178(m)(5)(iii)
Hopper Release
Bumper Release
Includes
Safety Restraint
Dump Angle
67 Degrees
Container Material - Hoppers and Cube Trucks
10 ga. Steel
Volume Capacity
3 yd³
Application
Perfect for fitting in low height areas

Description

Item Self-Dump MD Hopper,3 cu. yd.,4K,Orange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.