Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medium Duty Self-Dump Hopper .33 Cubic Yard 4000 lb Green

  • Mfr # D-33-MD-GRN-T

  • Zoro # G4989157


product price: $795.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Outside Width
26"
Material
Steel
Color
Tractor Green
Load Capacity
4000 lb
Assembled
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-33-MD-GRN-T
Zoro #
G4989157
UPC #
691215081016
Country of Origin
United States

Dimensions

Outside Width
26"
Platform Length
51.875"
Overall Width
26"
Overall Length
51-7/8"
Overall Height
38-1/16"
Fork Pocket Height
2-1/2 in
Fork Pocket Width
7-1/2 in
Lip Height
38-1/16 in

Details

Material
Steel
Color
Tractor Green
Load Capacity
4000 lb
Item
Self Dumping Hopper
Assembled
Yes
Hopper Release
Bumper Release
Volume Capacity
0.33 yd³
Includes
Safety Restraint
Standards
OSHA: 29 CFR 1910.178(m)(5)(iii)
Dump Angle
76 Degrees
Container Material - Hoppers and Cube Trucks
10 ga. Steel
Application
Perfect for fitting in low height areas

Description

Item Self-Dump MD Hopper,.33 cu. yd.,4K,Green

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.