Zoro Homepage
This item is Discontinued.
Vestil Medium Duty Self-Dump Hopper .50 Cubic Yard 4000 lb Khaki Tan D-50-MD-BRN-KT

Medium Duty Self-Dump Hopper .50 Cubic Yard 4000 lb Khaki Tan (Discontinued)

  • Mfr # D-50-MD-BRN-KT
  • Zoro # G1744500
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-50-MD-BRN-KT
Zoro #
G1744500
UPC #
691215224574
Country of Origin
United States

Dimensions

Outside Width
32.5625"
Platform Length
51.875"
Overall Height
38-1/16"
Overall Length
51-7/8"
Fork Pocket Height
2-1/2 in
Fork Pocket Width
7-1/2 in
Overall Width
33-9/16"
Lip Height
38-1/16 in

Details

Material
Steel
Color
Khaki Tan
Load Capacity
4000 lb
Item
Self Dumping Hoppers
Assembled
Yes
Dump Angle
76 Degrees
Includes
Safety Restraint
Volume Capacity
0.5 yd³
Container Material - Hoppers and Cube Trucks
10 ga. Steel
Standards
OSHA: 29 CFR 1910.178(m)(5)(iii)
Hopper Release
Bumper Release
Application
Perfect for fitting in low height areas

Description

Item Self-Dump Hopper Hd,.50 cu. yd.,4K,Khaki

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.