Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medium Duty Self-Dump Hopper .75 Cubic Yard 4000 lb Hunter Green

  • Mfr # D-75-MD-GRN-H

  • Zoro # G1744668


product price: $956.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Outside Width
32.5625"
Material
Steel
Assembled
Yes
Platform Length
61.125"
Dump Angle
76 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-75-MD-GRN-H
Zoro #
G1744668
UPC #
691215225908
Country of Origin
United States

Dimensions

Outside Width
32.5625"
Platform Length
61.125"
Overall Width
31-9/16"
Overall Length
61-1/8"
Overall Height
42-3/4"
Fork Pocket Height
2-1/2 in
Fork Pocket Width
7-1/2 in
Lip Height
42-3/4 in

Details

Material
Steel
Color
Hunter Green
Load Capacity
4000 lb
Item
Self Dumping Hoppers
Assembled
Yes
Dump Angle
76 Degrees
Hopper Release
Bumper Release
Includes
Safety Restraint
Volume Capacity
0.75 yd³
Container Material - Hoppers and Cube Trucks
10 ga. Steel
Standards
OSHA: 29 CFR 1910.178(m)(5)(iii)
Application
Perfect for fitting in low height areas

Description

Item Self-Dump Hopper,Hd,.75 cu. yd.,4K,Hntr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.