Zoro Homepage
This item is Discontinued.
Vestil Medium Duty Self-Dumping Hopper 1 Cubic Yard 4000 lb Bubble Gum D-100-MD-BG

Medium Duty Self-Dumping Hopper 1 Cubic Yard 4000 lb Bubble Gum (Discontinued)

  • Mfr # D-100-MD-BG
  • Zoro # G1742233
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-100-MD-BG
Zoro #
G1742233
UPC #
691215224857
Country of Origin
United States

Dimensions

Outside Width
42.5625"
Platform Length
61.125"
Fork Pocket Height
2-1/2 in
Overall Width
41-1/2"
Overall Length
61-1/8"
Overall Height
42-11/16"
Fork Pocket Width
7-1/2 in
Lip Height
42-11/16 in

Details

Material
Steel
Color
Bubble Gum Pink
Load Capacity
4000 lb
Item
Self Dumping Hoppers
Assembled
Yes
Standards
OSHA: 29 CFR 1910.178(m)(5)(iii)
Dump Angle
76 Degrees
Container Material - Hoppers and Cube Trucks
10 ga. Steel
Includes
Safety Restraint
Volume Capacity
1 yd³
Hopper Release
Bumper Release
Application
Perfect for fitting in low height areas

Description

Item Self-Dump Hopper Hd,1 cu. yd.,4K,Gum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.