Zoro Homepage

Medium Duty Self-Dumping Hopper 1.5 Cubic Yard 4000 lb Hunter Green

  • Mfr # D-150-MD-GRN-H

  • Zoro # G1742583


product price: $1,171.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Outside Width
42.5625"
Material
Steel
Assembled
Yes
Platform Length
68.375"
Dump Angle
67 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-150-MD-GRN-H
Zoro #
G1742583
UPC #
691215225694
Country of Origin
United States

Dimensions

Outside Width
42.5625"
Platform Length
68.375"
Fork Pocket Width
7-1/2 in
Fork Pocket Height
2-1/2 in
Overall Length
68-3/8"
Overall Height
51-13/16"
Overall Width
43-9/16"
Lip Height
51-13/16 in

Details

Material
Steel
Color
Hunter Green
Load Capacity
4000 lb
Item
Self Dumping Hoppers
Assembled
Yes
Dump Angle
67 Degrees
Includes
Safety Restraint
Hopper Release
Bumper Release
Volume Capacity
1.5 yd³
Container Material - Hoppers and Cube Trucks
10 ga. Steel
Standards
OSHA: 29 CFR 1910.178(m)(5)(iii)
Application
Perfect for fitting in low height areas

Description

Item Self-Dump Hopper,Hd,1.5 cu. yd.,4K,Hntr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.