Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medium Duty Self-Dumping Hopper 2.5 Cubic Yard 4000 lb Silver Lining

  • Mfr # D-250-MD-SL

  • Zoro # G1743240


product price: $1,492.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Outside Width
69.5625"
Material
Steel
Assembled
Yes
Platform Length
68.375"
Dump Angle
67 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-250-MD-SL
Zoro #
G1743240
UPC #
691215226028
Country of Origin
United States

Dimensions

Outside Width
69.5625"
Platform Length
68.375"
Fork Pocket Width
7-1/2 in
Fork Pocket Height
2-1/2 in
Overall Height
51-3/4"
Overall Length
68-3/8"
Overall Width
69-9/16"
Lip Height
51-3/4 in

Details

Material
Steel
Color
Silver Lining
Load Capacity
4000 lb
Item
Self Dumping Hoppers
Assembled
Yes
Dump Angle
67 Degrees
Volume Capacity
2.5 yd³
Hopper Release
Bumper Release
Container Material - Hoppers and Cube Trucks
10 ga. Steel
Includes
Safety Restraint
Standards
OSHA: 29 CFR 1910.178(m)(5)(iii)
Application
Perfect for fitting in low height areas

Description

Item Self-Dump Hopper,Hd,2.5 cu. yd.,4K,Slvr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.