This item is Discontinued.

Vestil Metal Shelving Unit, 24"D x 36"W x 72"H, 5 Shelves, Stainless Steel LWSS-2436

Metal Shelving Unit, 24"D x 36"W x 72"H, 5 Shelves, Stainless Steel (Discontinued)

  • Mfr # LWSS-2436
  • Zoro # G9861214
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWSS-2436
Zoro #
G9861214
UPC #
691215077521
Country of Origin
China

Dimensions

Overall Height
72"
Overall Width
36"
Overall Depth
24"
Width
36"
Depth
24"
Height
72"

Details

Item
Metal Shelving
Shelving Type
Freestanding
Shelving Style
Open
Shelf Style
Solid
Shelving Frame Material
Stainless Steel
Shelving Material
Stainless Steel
No. of Shelves
5
Shelving Gauge
18
Shelving Post Gauge
18
Finish
Brushed
Shelf Capacity
600 lb.
Assembled/Unassembled
Unassembled
Shelf Adjustments
1-1/2" Increments
Color
Silver
Gauge
18
Item - Shelving
Metal Shelving
Material
Stainless Steel
Number of Drawers
0
Includes
Plastic Connectors
Number of Shelves
5
Finish - Shelving and Racks
Stainless Steel
Load Capacity
3000 lb.

Description

Metal Shelving, Silver, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Shelf Style Solid, Shelving Material Stainless Steel, Shelving Gauge 18, Number of Drawers 0, Includes (5) Adjustable Shelves, (2) Posts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.