Metal Shelving Unit, 18"D x 36"W x 74"H, 4 Shelves, Stainless Steel

  • Mfr # SSS-1836

  • Zoro # G9934793


product price:  $1,047.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Color
Silver
Overall Width
36 in
Overall Depth
18 in
Overall Height
72 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSS-1836
Zoro #
G9934793
UPC #
691215055871
Country of Origin
China

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
72 in
Depth
18"
Width
36"
Height
74"

Details

Item
Metal Shelving
Color
Silver
Assembled/Unassembled
Unassembled
Shelving Material
Stainless Steel
Shelf Capacity
600 lb
Finish
Brushed
Number of Shelves
4
Shelf Style
Solid
Shelving Frame Material
Stainless Steel
Shelving Gauge
18 ga
Shelving Style
Open
Item - Shelving
Metal Shelving
Gauge
18
Number of Drawers
0
Material
Stainless Steel
No. of Shelves
4
Shelving Type
Freestanding
Finish - Shelving and Racks
Stainless Steel
Shelf Adjustments
1 1/2 in
Shelving Post Gauge
18
Includes
(4) Adjustable Shelves
Load Capacity
2400 lb.
Standards
U.S. National Standard, OSHA 1910
Post Gauge
18 ga
Post Construction
Round
Assembled
Unassembled
Mounting Hardware Required
Yes
Shelf Adjustment Increments
1 1/2 in
Frame Material
Stainless Steel
Shelf Configuration
Standalone
Duty Rating
Medium-Duty
Whole Unit Load Capacity
2,400 lb
Load Capacity per Shelf
600 lb

Description

Metal Shelving, Silver, Frame Material Stainless Steel, Load Capacity per Shelf 600 lb, Whole Unit Load Capacity 2,400 lb, Number of Shelves 4, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Post Construction Round, Shelf Configuration Standalone, Shelf Style Solid, Shelving Material Stainless Steel, Assembled Unassembled, Shelving Gauge 18 ga, Post Gauge 18 ga, Shelf Adjustment Increments 1 1/2 in, Mounting Hardware Required Yes, Number of Drawers 0, Duty Rating Medium-Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.