Metal Shelving Unit, 24"D x 48"W x 74"H, 4 Shelves, Stainless Steel

  • Mfr # SSS-2448

  • Zoro # G9934766


product price:  $1,356.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Color
Silver
Overall Width
48 in
Overall Depth
24 in
Overall Height
72 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSS-2448
Zoro #
G9934766
UPC #
691215055901
Country of Origin
China

Dimensions

Overall Width
48 in
Overall Depth
24 in
Overall Height
72 in
Depth
24"
Height
74"
Width
48"

Details

Item
Metal Shelving
Color
Silver
Assembled/Unassembled
Unassembled
Shelving Material
Stainless Steel
Shelf Capacity
600 lb
Finish
Brushed
Number of Shelves
4
Shelf Style
Solid
Shelving Frame Material
Stainless Steel
Shelving Gauge
18 ga
Gauge
18
Shelf Adjustments
1 1/2 in
Includes
Adjustable Shelf
Number of Drawers
0
Material
Stainless Steel
No. of Shelves
4
Item - Shelving
Metal Shelving
Shelving Style
Open
Shelving Type
Freestanding
Finish - Shelving and Racks
Stainless Steel
Shelving Post Gauge
18
Standards
U.S. National Standard, OSHA 1910
Load Capacity
2400 lb.
Whole Unit Load Capacity
2,400 lb
Post Gauge
18 ga
Duty Rating
Medium-Duty
Shelf Adjustment Increments
1 1/2 in
Load Capacity per Shelf
600 lb
Shelf Configuration
Standalone
Frame Material
Stainless Steel
Post Construction
Round
Mounting Hardware Required
Yes
Assembled
Unassembled

Description

Metal Shelving, Silver, Frame Material Stainless Steel, Load Capacity per Shelf 600 lb, Whole Unit Load Capacity 2,400 lb, Number of Shelves 4, Overall Depth 24 in, Overall Height 72 in, Overall Width 48 in, Post Construction Round, Shelf Configuration Standalone, Shelf Style Solid, Shelving Material Stainless Steel, Assembled Unassembled, Shelving Gauge 18 ga, Post Gauge 18 ga, Shelf Adjustment Increments 1 1/2 in, Mounting Hardware Required Yes, Number of Drawers 0, Duty Rating Medium-Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.