Zoro Homepage

Mezz Safety Gate 54in. Steel

  • Mfr # MEZZ-SG-54

  • Zoro # G416383763


product price: $827.99
/ea
Sold in multiples of 2 for $1,655.98
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

For Use With
Compatible with mezzanines and Vestil SQ rails
Overall Height
42 in
Finish
Powder Coat
Includes
Pre-drilled surface mounting holes
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEZZ-SG-54
Zoro #
G416383763
UPC #
691215377041
Country of Origin
United States

Dimensions

Overall Height
42 in
Length (In.)
115.375 in
Opening Width
62-1/16 in
Folded Width
115-1/4 in
Width
6 in

Details

For Use With
Compatible with mezzanines and Vestil SQ rails
Finish
Powder Coat
Includes
Pre-drilled surface mounting holes
Color
Yellow
Material
Steel

Description

Workplace safety is always everyone's number one priority. While mezzanine and railed areas can be dangerous, the sliding gate is designed to ease that burden. This sliding version can be quickly transitioned from open to close and back again with minimal user interaction. The 42 rail height keeps personnel out of harm's way, while the 4 toe board helps contain any misguided steps. Unlike standard mezzanines that need additional headroom to function properly, this design needs no more space than the height of the gate itself.


  • When closed, gate covers 54" of area
  • Pre-drilled surface mounting holes
  • Compatible with mezzanines and Vestil SQ rails
  • Lockable in the closed position (lock not included)

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.