Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MEZZANINE SAFETY GATE

  • Mfr # MEZZ-200-A

  • Zoro # G101793198


product price: $1,052.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum
Finish
Aluminum
Overall Height
80.0625
Color
Silver
Height
80.0625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEZZ-200-A
Zoro #
G101793198
UPC #
691215337298
Country of Origin
United States

Dimensions

Overall Height
80.0625
Height
80.0625
Overall Width
68.5
Length (Ft.)
111.625
Width
68.5
Overall Length
111.625

Details

Material
Aluminum
Finish
Aluminum
Color
Silver
Features
Includes hand and mid rails for sustained security. Manually operated gate rotates to allow mezzanine access. Aluminum construction provides long lasting use. Smooth finish offers an attractive appearance
For Use With
The mezzanine safety gate provides an OSHA required handrail, mid-rail and kick plate for mezzanine without sacrificing load accessibility.
Weight
117

Description

This mezzanine safety gate maintains a level of security while providing users with access to loading and unloading areas. A sleek aluminum design gives the ability to lift and lower the gate with ease. To accommodate the maximum load height, when utilizing a standard pallet, load positioning within the gate is critical. For greatest amount of clearance and item placement flexibility, shorter loads are recommended. The gate rotates and is balanced to allow for easy operation without use of springs. Hardware is included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.