Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Middle Section with Asphalt Kit

  • Mfr # RSH-120-M-A

  • Zoro # G0983188


product price: $110.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Material
Rubber
Overall Height
2.4375
Overall Width
35.25
Color
Black
For Use With
RSH-120-EF-A, RSH-120-EM-A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSH-120-M-A
Zoro #
G0983188
UPC #
691215092272
Country of Origin
China

Dimensions

Overall Height
2.4375
Overall Width
35.25
Width
35.25
Overall Length
20.3125
Depth
20.3125
Height
2.4375
Length
20.3125
Size
20.3125 x 35.25 x 2.4375

Details

Material
Rubber
Color
Black
For Use With
RSH-120-EF-A, RSH-120-EM-A
Item
Middle Section With Asphalt Kit
Application
Rubber speed hump middle section with concrete kit.
Net Weight
55
Capacity
60000
Features
Rubber speed hump middle section for ideal operation. Unit includes an asphalt kit for maximum efficiency. Features durable construction for added strength and long life. Use in commercial or industrial applications for optimal results

Description

Middle Section With Asphalt Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.