Zoro Homepage

Middle Section With Concrete Kit

  • Mfr # RSH-120-M-C

  • Zoro # G0984448


product price: $116.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Length
20.3125
For Use With
RSH-120-EF-C, RSH-120-EM-C
Height
2.4375
Material
Rubber
Depth
20.3125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSH-120-M-C
Zoro #
G0984448
UPC #
691215092289
Country of Origin
China

Dimensions

Length
20.3125
Height
2.4375
Depth
20.3125
Width
35.25
Overall Length
20.3125
Overall Width
35.25
Overall Height
2.4375

Details

Item
Middle Section With Concrete Kit
For Use With
RSH-120-EF-C, RSH-120-EM-C
Material
Rubber
Color
Black
Features
Rubber speed hump middle section for ideal operation. Unit includes an concrete kit for maximum efficiency. Features durable construction for added strength and long life. Use in commercial or industrial applications for optimal results
Capacity
60000
Net Weight
55
Application
Rubber speed hump middle section with concrete kit.
Product Type
Middle Section With Concrete Kit

Description

Middle Section With Concrete Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.