Zoro Homepage

Mini Aluminum Carousel, 14" dia.

  • Mfr # CA-5-14

  • Zoro # G5440718


product price: $39.15
/ea

Key Features

Load Capacity
500
Top Inside Dia.
12.25
Height
0.63 in
Color
Silver
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA-5-14
Zoro #
G5440718
UPC #
691215106757
Country of Origin
China

Dimensions

Top Inside Dia.
12.25
Height
0.63 in

Details

Item
Mini Aluminum Carousel,14" dia.
Load Capacity
500
Color
Silver
Material
Aluminum

Description

Mini Aluminum Carousel,14" dia.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.