Zoro Homepage

Mini Cable Hoist w/1000 lb. Capacity

  • Mfr # MINI-10

  • Zoro # G1748840


product price: $648.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
1000 lbs
Hoist Lift
Mini Cable Hoist
Chain Length
Single: 36 ft; Double: 18 ft.
Chain
Yes
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MINI-10
Zoro #
G1748840
UPC #
691215120739
Country of Origin
China

Dimensions

Chain Length
Single: 36 ft; Double: 18 ft.

Details

Item
Mini Cable Hoist w/1000 lb. Capacity
Load Capacity
1000 lbs
Hoist Lift
Mini Cable Hoist
Chain
Yes
Material
Steel

Description

Mini Cable Hoist w/1000 lb. Capacity

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.