Zoro Homepage

Mini Cable Swivel Hook Plate 1.5k

  • Mfr # MINI-SH-7

  • Zoro # G505445631


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Working Load Limit
1500 lbs
Color
Black
Body Size
21.5625 x 8 x 19.125
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MINI-SH-7
Zoro #
G505445631
UPC #
691215327541
Country of Origin
United States

Dimensions

Length
21.5625 in
Body Size
21.5625 x 8 x 19.125
Width
8 in

Details

Material
Steel
Working Load Limit
1500 lbs
Color
Black

Description

Great for use with an existing cable hoist. Includes swivel hook and shackle. (Trolley not included.) Enables user to lift and maneuver heavy objects with ease.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.