Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Pallet Truck

  • Mfr # PM1-1532-MINI

  • Zoro # G1749358


product price: $459.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Overall Height
44-3/8"
Overall Length
44-5/16"
Overall Width
15"
Material
Steel
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PM1-1532-MINI
Zoro #
G1749358
UPC #
691215227230
Country of Origin
China

Dimensions

Overall Height
44-3/8"
Overall Length
44-5/16"
Overall Width
15"
Platform Length
45"
Fork Width
4 in
Fork Length
31-1/2in
Roller Dia.
2-1/4"

Details

Material
Steel
Color
Yellow
Load Capacity
1100 lb
Item
Mini Hand Pallet Truck
Assembled
Yes
Includes
(1) Steel Mini Hand Pallet Truck
Features
Lightweight; Robust Construction

Description

Mini Pallet Truck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.