Zoro Homepage

Mobile Plastic Safety Barrier, 40" High

  • Mfr # MSB-138

  • Zoro # G5438015


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Length
23
Height
40
Width
13
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSB-138
Zoro #
G5438015
UPC #
691215090155
Country of Origin
China

Dimensions

Length
23
Height
40
Width
13

Details

Item
Mobile Plastic Safety Barrier,40" High
Color
Yellow
Material
Plastic
Features
Mobile safety barrier is lightweight and easy to move. Ideal for protective barriers for maximum efficiency. Features durable molded high-visibility yellow plastic for added strength and long life. Tilt and roll on wheels in closed position using comfortable molded hand grips
For Use With
A mobile safety barrier is lightweight and easy to move.

Description

Mobile Plastic Safety Barrier

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.