Zoro Homepage

Mobile Tilt Work Table 22x21 Blue

  • Mfr # WT-2221

  • Zoro # G803529224


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
150
Material
Steel
Overall Height
38.375 in
Height
28.375
Overall Width
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WT-2221
Zoro #
G803529224
UPC #
691215048286
Country of Origin
China

Dimensions

Overall Height
38.375 in
Height
28.375
Overall Width
22
Size
21 x 22 x 28.375
Length
21
Width
22
Depth
21
Overall Length
21

Details

Load Capacity
150
Material
Steel
Application
Designed to bring work to an ergonomically correct position, helping to foster a more comfortable and productive work environment.
Finish
Painted (Base), Powder Coat (Top)
Features
Highly maneuverable and flexible product design is ergonomic and user friendly. Platform height and platform tilt is adjustable to fit best position for user. Each unit includes four swivel casters (two double-locking) for maneuverability. Welded steel construction provides long lasting use
Color
Blue (Base), Silver (Top)
Weight
56

Description

The mobile tilting work table is designed to bring work to an ergonomically correct position, helping to foster more comfortable and productive work environment. Working in a comfortable position also reduces fatigue and risk of injuries. The platform height and tilt angle are manually adjustable. The polyurethane swivel casters (two double locking) allow unit to be transported from one work area to another while loaded.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.