
Mobile Tilting Work Table, 300 lb, 24 x 24
Mfr # WT-2424
Zoro # G5435179
product price: $740.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Material
Steel
Finish
Powder Coat
Overall Height
34.75
Length
24.0625
Color
Blue (Base), Silver (Top)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WT-2424
Zoro #
G5435179
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
34.75
Length
24.0625
Overall Width
24.0625
Height
34.75
Overall Length
24.0625
Width
24.0625
Depth
24.0625
Details
Material
Steel
Finish
Powder Coat
Color
Blue (Base), Silver (Top)
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Load Capacity
300
Item
Knit Glove
Description
Knit Glove, ANSI/ISEA Abrasion Level Not Rated
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.