Zoro Homepage

Modular Guard Curb, L-Section

  • Mfr # MPG-L

  • Zoro # G1748877


product price: $63.19
/ea

Key Features

Depth
8-3/4 in.
Material
100% Recycled Plastic
Length
8.75
Weight
8
Height
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPG-L
Zoro #
G1748877
UPC #
691215090056
Country of Origin
United States

Dimensions

Depth
8-3/4 in.
Length
8.75
Height
5
Width
6
Overall Length
8-3/4 in.
Overall Height
5 in.
Overall Width
6 in.
Length (Ft.)
0.7292 ft.

Details

Item
Modular Guard Curb,L-Section
Material
100% Recycled Plastic
Weight
8
Color
Yellow
Includes
(1) L Section Modular Guard Curb
Features
Modular guard curb may be used for protectin.g racks and machin.ery. Features sloped sides and ends for better protection. Great for in.doors or out and is easily in.stalled. Bright yellow fin.ish helps attract attention
Guard Rail Item
Modular Guard Curbs

Description

Modular Guard Curb,L-Section

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.