Molded Ergo-Handled Wheel Chock
Mfr # ORWC-8-ERGO
Zoro # G0479355
product price: $61.59
/eaKey Features
Width
18
Height
36.5625
Material
Molded Rubber
Depth
8
Color
Orange/Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ORWC-8-ERGO
Zoro #
G0479355
UPC #
691215077576
Country of Origin
China
Dimensions
Width
18
Height
36.5625
Depth
8
Overall Width
8 in
Overall Height
37 1/8 in
Overall Length
20 1/2 in
Details
Item
Molded Ergo-Handled Wheel Chock
Material
Molded Rubber
Color
Orange/Yellow
Includes Eye Bolt
Eye Bolt Included
Handle Type
Ergonomic
Includes Sign
Sign Not Included
Number of Chocks
1
Surface Tread Type
Grooved
Includes Handle
Handle Included
Includes Chain/Rope
Chain/Rope Not Included
Description
Wheel Chock, Orange, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.